Learn More
Fisherbrand™ Complete Water Purification Sets
Water demineralization kits delivered with all connection accessories. Fisherbrand™ Complete Water Purification Sets include wall mounting fixtures, coupling kits, ORC and R3 cartridges, a filter cartridge and optional TOC cartridge.
Brand: Fisherbrand™ ZM83011
Description
A simple and practical solution for everyday water purification applications.
- Includes all connection accessories: wall mounting fixture, tubing and quick coupling for faucet 15/21 (1/2 in.) or 20/27 (3/4 in.)
- Activated carbon ORC cartridges remove chlorine, eliminate unpleasant tastes/odors, and extend the life of research cartridges
- R3 research cartridges are gel resin with a mixing bed for anionic and cationic deionization; captures all CO2
- TOC cartridges (model ZM83014 only) are a mixed resin bed to remove organic traces and very fine particles for a final TOC of <100 ppb
- The final filter is an autoclavable sterilizing filter with a 0.8-0.2μm pore to eliminate all bacteria >0.22μm and 98% of bacteria >0.12μm
Options:
- Research Set (MPN ZM83011):
- For: media preparation, enzymology, microbiology, atomic absorption spectroscopy, ion chromatography, electron microscopy
- Includes: ORC cartridge + 2 R3 cartridges + final filter
- High Organic Purification (MPN ZM83014):
- For: identical to above, but for analysis requiring a very low residual TOC
- Includes: ORC cartridge + 2 R3 cartridges + TOC cartridge + final filter
Specifications
Autoclavable (Final Filter) | |
0.8 to 0.2 μm | |
media preparation, enzymology, microbiology, atomic absorption spectroscopy, ion chromatography, electron microscopy | |
ORC cartridge + 2 R3 cartridges + final filter | |
10°C to 35°C |
ORC, Filter: 60 L/hr. R3, TOC: 20 L/hr. | |
ORC: Activated Carbon, R3: Gel, TOC: Mixed | |
Research Set | |
ORC: 2.5 bar, R3/TOC: 3 bar; Filter: 3.5 bar | |
Water Purification/Demineralization |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.