missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Cryogenic Storage Labels
Withstand extreme cold, including liquid nitrogen.
Brand: Bel-Art™ F13492-9502
114.82 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Strong, permanent adhesive maintains adhesion to glass, plastic, cardboard
- Organize and label samples for short or long-term cold storage
- Available in sheets or rolls
- For -196°C environments
- Dot and rectangle shaped labels sized for 0.5 to 2 mL cryogenic tubes
- 67 x 25 mm rectangle for large tube, cryo box and rack labeling
- Overall 7 mil thick coated label
- Use with non-water soluble printer inks and markers/pens or with wet surface pen
- For easy removal of labels, use Label-Off™ Label Remover
- Autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Laminate | |
Blank | |
Roll | |
Single-side Printable | |
Label Roll | |
None | |
0.5 to 1.5 mL tubes | |
Round | |
0.375 in. | |
9.5 mm |
Permanent | |
Yellow, Red, Purple, Blue, Green | |
Semi-gloss | |
Polyester Overlaminate | |
Ink Jet | |
Non-sterile | |
For -196°C environments | |
5000/Roll, 1 Roll/Pk. | |
9.5 mm Dia. | |
0.375 in. | |
9.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Cryogenic Storage Labels > Assorted; yellow, red, purple, blue, green; Round dot; 9.5mm dia.
Spot an opportunity for improvement?Share a Content Correction