missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Cryogenic Storage Labels
Withstand extreme cold, including liquid nitrogen.
40.18€ - 134.00€
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent |
Coating | Laminate |
Display | Blank |
Finish | Semi-gloss |
Product Code | Brand | Color | For Use With (Equipment) | Shape | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Shape | Quantity | Price | Quantity & Availability | ||
17779109
|
Bel-Art™
F13492-3301 |
White | 1.5 to 2 mL tubes | Rectangle | 1000/Pk. |
40.18€
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16584670
|
Bel-Art™
F13492-9502 |
Yellow, Red, Purple, Blue, Green | 0.5 to 1.5 mL tubes | Round | 5000/Roll, 1 Roll/Pk. |
134.00€
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Strong, permanent adhesive maintains adhesion to glass, plastic, cardboard
- Organize and label samples for short or long-term cold storage
- Available in sheets or rolls
- For -196°C environments
- Dot and rectangle shaped labels sized for 0.5 to 2 mL cryogenic tubes
- 67 x 25 mm rectangle for large tube, cryo box and rack labeling
- Overall 7 mil thick coated label
- Use with non-water soluble printer inks and markers/pens or with wet surface pen
- For easy removal of labels, use Label-Off™ Label Remover
- Autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Laminate | |
Semi-gloss | |
Ink Jet | |
None |
Permanent | |
Blank | |
Polyester Overlaminate | |
Non-sterile | |
For -196°C environments |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Cryogenic Storage Labels