missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ Density Hydrometer

Use these thermometers for a variety of applications. Alla France™ Density Hydrometers are fully marked with all the reference norms. Benchmark engraved on the stem to show any displacement of the scale.

Brand:  Alla France™ 3500LC100/20/M-qp

 View more versions of this product

Product Code. 11793403

  • 79.95€ / Each
Estimated Shipment: 26-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Density Hydrometers (g/mL)
  • ISO, BS, DIN, NF... MRA Traceable
  • General Purpose at 20°C
  • Reading below meniscus
  • Systematically delivered with a Traceability and Conformity Certificate
  • On request, can be supplied with "EU" Traceable Calibration Certificate or "EO" Official Calibration Certificate
  • Calibrated according to the following surface tensions:
  • from 0.600 to 1.000 g/mL= 16 at 35 mN/m (low tension)
  • from 1.000 to 1.300 g/mL= 55 mN/m (medium tension)
  • from 1.300 to 2.000 g/mL= 75 mN/m (high tension)
Specifications

Specifications

1Each
±0.0005g/mL
1.000 to 1.050 g/mL
Density Hydrometer
335 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Alla France™ Density Hydrometer > Range: 1.000 to 1.050g/mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.