missing translation for 'onlineSavingsMsg'
Learn More

Afora™ Dimroth Condenser

Provides more effective cooling than conventional coil condensers. Afora™ Dimroth Condenser is a cold finger, coiled, fluid-cooled condenser.

186.00€ - 223.00€

Specifications

Certifications/Compliance UNE 400316
Description Exchange Surface: 250cm2
Type Condenser
Length (Metric) Jacket 200 mm
View More Specs

Products 2
Product Code Brand Standard Taper Joint No Height (Metric) Price Quantity & Availability  
Product Code Brand Standard Taper Joint No Height (Metric) Price Quantity & Availability  
11925869
View Documents
Afora™
1592/E
19/26 316 mm
223.00€
Each
Estimated Shipment: 03-04-2025
to see stock.
Add to basket
 
11925879
View Documents
Afora™
1594/E
14/23 293 mm
186.00€
Each
Estimated Shipment: 04-04-2025
to see stock.
Add to basket
 
Description

Description

  • Internal double spiral
  • Coolant inlet and outlet reside at the top of the condenser
  • Often used with rotary evaporators
  • Complies with UNE 400316
Specifications

Specifications

UNE 400316
Exchange Surface: 250cm2
Condenser
200 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Afora™ Dimroth Condenser

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.