missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Double Platform Test Tube Rack

Test Tube racks are an effective way of storing Falcon/ Universal tubes, Bijous, cryogenic vials or any size glass bottles.

Brand:  Wesbart™ DP18100

 View more versions of this product

Product Code. 11711714

  • 65.25€ / Each
Estimated Shipment: 11-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Racks are available in aluminum and stainless steel with the option of a hand grip
  • Test Tube racks can be designed to fit in horizontal cold store or be free standing
  • Different size test tubes racks are available to suit your requirements
  • Labels can be fitted to racks so they can be easily identified
Specifications

Specifications

Double Platform Test Tube Rack
Autoclavable
Tubes (18 mm)
100
Upright Freezers
18 mm
10 x 10
Natural
Aluminum
Non-sterile
233 x 233 x 60 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wesbart™ Double Platform Test Tube Rack > 18 mm Tubes, 100

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.