missing translation for 'onlineSavingsMsg'
Learn More

Equip Labo™ Drawer Cabinet

This rich, robust, frosted white melamine panel cabinet with a width of 54 or 84cm is ideal for use in laboratory, scientific, and research environments.

Brand:  Equip Labo™ 8615

 View more versions of this product

Product Code. 12661872

  • 733.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

  • Furniture on wheels
  • Placed under bench-top
  • Furniture with doors or drawers
  • Width 54 or 84cm
  • Frosted white melamine panel cabinet
  • Internal height of the drawers 8.5cm
  • 3-drawer cabinet
Specifications

Specifications

Drawer Cabinet
Drawer Cabinet
45 x 84 x 72 cm
3
84 cm
White
45 cm
72 cm
12 Months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Equip Labo™ Drawer Cabinet > Dimensions (D x W x H): 45 x 84 x 72cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.