missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Equip Labo™ Drawer Cabinet
This rich, robust, frosted white melamine panel cabinet with a width of 54 or 84cm is ideal for use in laboratory, scientific, and research environments.
641.00€ - 733.00€
Specifications
Cabinet Type | Drawer Cabinet |
---|---|
Depth (Metric) | 45 cm |
Height (Metric) | 72 cm |
No. of Drawers | 3 |
Warranty | 12 Months |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | ||||||
12651872
|
Equip Labo™
8605 |
45 x 53 x 72 cm |
641.00€
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
12661872
|
Equip Labo™
8615 |
45 x 84 x 72 cm |
733.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
- Furniture on wheels
- Placed under bench-top
- Furniture with doors or drawers
- Width 54 or 84cm
- Frosted white melamine panel cabinet
- Internal height of the drawers 8.5cm
- 3-drawer cabinet
Specifications
Drawer Cabinet | |
72 cm | |
12 Months | |
White |
45 cm | |
3 | |
Drawer Cabinet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Equip Labo™ Drawer Cabinet