missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Transparent PP Conical Tube with Blue HDPE Cap
Use Deltalab™ Transparent PP Conical Tube with Blue HDPE Cap for centrifugation tests in immunology laboratories, microbiology and more.
Brand: Deltalab™ 429946
This item is not returnable.
View return policy
Description
- Eurotube
- Graduated
- Cap with internal elastic obturation to assure hermetical closure
- Sterile models not suitable for autoclaving
- Non-sterile models autoclavable at 121 °C, with cap positioned on thread but uncapped
Specifications
Blue | |
15 mL | |
For Centrifugation Tests in Immunology and Microbiology | |
500, individually bagged | |
Not Autoclavable | |
Conical | |
Yes |
Transparent | |
Polypropylene | |
1 | |
Sterile | |
120 mm | |
17 mm | |
Conical Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction