missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Transparent PP Conical Tube with Blue HDPE Cap
Use Deltalab™ Transparent PP Conical Tube with Blue HDPE Cap for centrifugation tests in immunology laboratories, microbiology and more.
122.96€ - 150.52€
Specifications
Closure Color | Blue |
---|---|
Material | Polypropylene |
For Use With | For Centrifugation Tests in Immunology and Microbiology |
Bottom Shape | Conical |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Sterility | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | No. per Pack | Price | Quantity & Availability | |||
12011102
|
Deltalab™
429946 |
15 mL | Sterile | 1 |
150.52€
Each |
In Stock
Log in to see stock. |
|||
12041092
|
Deltalab™
429900 |
50 mL | Non-sterile | 500 |
122.96€
Pack of 500 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
Description
- Eurotube
- Graduated
- Cap with internal elastic obturation to assure hermetical closure
- Sterile models not suitable for autoclaving
- Non-sterile models autoclavable at 121 °C, with cap positioned on thread but uncapped
Specifications
Blue | |
For Centrifugation Tests in Immunology and Microbiology | |
Yes |
Polypropylene | |
Conical | |
Conical Tube |