missing translation for 'onlineSavingsMsg'
Learn More

Deltalab™ Transparent PP Conical Tube with Blue HDPE Cap

Use Deltalab™ Transparent PP Conical Tube with Blue HDPE Cap for centrifugation tests in immunology laboratories, microbiology and more.

Brand:  Deltalab™ 429900

 View more versions of this product

Product Code. 12041092

  • 122.96€ / Pack of 500
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Eurotube
  • Graduated
  • Cap with internal elastic obturation to assure hermetical closure
  • Sterile models not suitable for autoclaving
  • Non-sterile models autoclavable at 121 °C, with cap positioned on thread but uncapped
Specifications

Specifications

Blue
50 mL
For Centrifugation Tests in Immunology and Microbiology
500
Non-sterile
117.5 mm
Yes
Yes
12,000 x g
Clear
Polypropylene
500
500/Pk.
Autoclavable
Conical
29.5 mm
Conical Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers