missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EVA CapMat
For 2mL 96-Well MASTERBLOCK plates
Brand: Greiner Bio-One 381080
This item is not returnable.
View return policy
Description
Alphanumeric nap codingSpecifications
Translucent | |
EVA | |
Not Autoclavable | |
10 | |
-60°C to +65°C |
Free of detectable DNase/RNase, human DNA and pyrogens; resistant to DMSO ontents non-cytotoxic | |
Non-sterile | |
50 | |
No | |
96-well MASTERBLOCK Microplates, 2 mL |