missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EVA CapMat
For 2mL 96-Well MASTERBLOCK plates
228.11€
Specifications
Color | Translucent |
---|---|
Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; resistant to DMSO ontents non-cytotoxic |
Material | EVA |
Autoclavable | Not Autoclavable |
No. per Case | 50 |
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
10718454
|
Greiner Bio-One
381080 |
Non-sterile |
228.11€
Pack of 50 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
||||||
10284512
|
Greiner Bio-One
381081 |
Sterile |
228.11€
Pack of 50 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
||||||
Description
Alphanumeric nap codingSpecifications
Translucent | |
EVA | |
50 | |
-60°C to +65°C |
Free of detectable DNase/RNase, human DNA and pyrogens; resistant to DMSO ontents non-cytotoxic | |
Not Autoclavable | |
No | |
96-well MASTERBLOCK Microplate, 2 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One EVA CapMat