Learn More
Macherey-Nagel™ Exosome Precipitation Solution for enrichment of exosomes from urine
Fast and efficient enrichment of exosomes from blood urine samples for the most efficient total RNA isolation or other biological studies. Includes RNase-free water.
59.35€ - 687.00€
Specifications
Color | Colorless |
---|---|
Includes | Exome Precipitation Solution; RNase-free Water |
Odor | Odorless |
Particle Size | 350 to 150 nm |
Content And Storage | Room Temperature (18°C to 25°C) |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15879087
|
Macherey-Nagel™
740399.12 |
12 mL Precipitation solution (with 13 mL RNase-free water) |
59.35€
12mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15899087
|
Macherey-Nagel™
740399.50 |
50 mL Precipitation Solution (with 30 mL RNase-free water) |
229.00€
50mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15889087
|
Macherey-Nagel™
740399.250 |
250 mL Precipitation Solution (with 60 mL RNase-free water) |
687.00€
250mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Exosomes are small vesicles (30–150 nm) secreted by various cell types and are found in many body fluids, such as blood, cerebrospinal fluid, urine, saliva, and breast milk. Their RNA and protein content can be a valuable source of biomarkers. By precipitating the exosomes from large sample volumes, those biomarkers can be enriched and the background of free circulating nucleic acids is significantly reduced.
- Most efficient enrichment of exosomes for any downstream application
- Simple and fast precipitation of exosomes – avoid tedious ultra centrifugation
- Flexibility in sample amount – procedure can be scaled up or down depending on sample volume
- Supplied with RNase-free water to isolate RNA from resuspended exomes
- Total preparation time: 45 min / 6 preps
Specifications
Colorless | |
Odorless | |
Room Temperature (18°C to 25°C) | |
Liquid | |
1 to 10 mL Urine Samples |
Exome Precipitation Solution; RNase-free Water | |
350 to 150 nm | |
Urine Samples | |
Enrichment of exosomes from urine samples | |
Polyethylene glycol with chemicals; Water |
Safety and Handling
missing translation for 'shelfLife' : At least 1 year
Your input is important to us. Please complete this form to provide feedback related to the content on this product.