missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Instruments™ Flo Rite™ FR5000-S Model Clear Acrylic Flowmeter with Standard Inlet Valve
Brand: Key Instruments™ FR5A55PS
This item is not returnable.
View return policy
Specifications
Flowmeter | |
400 to 3000 LPM | |
100 psig | |
Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems | |
Acrylic | |
±0.5% | |
Full scale | |
No valve |
±2% | |
Stainless Steel | |
1 in. NPT (F) | |
266 mm | |
FR5000-S | |
43.1 mm | |
65°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Key Instruments™ Flo Rite™ FR5000-S Model Clear Acrylic Flowmeter with Standard Inlet Valve > Airflow Rate: 400 to 3000L/min.
Spot an opportunity for improvement?Share a Content Correction