missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Instruments™ Flo Rite™ FR5000-S Model Clear Acrylic Flowmeter with Standard Inlet Valve
322.83€ - 323.88€
Specifications
Type | Flowmeter |
---|---|
Accuracy | ±2% |
Float Material | Stainless Steel |
Pressure Rating | 100 psig |
Connections | 1 in. NPT (F) |
Specifications
Flowmeter | |
Stainless Steel | |
1 in. NPT (F) | |
266 mm | |
FR5000-S | |
43.1 mm | |
65°C |
±2% | |
100 psig | |
Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems | |
Acrylic | |
±0.5% | |
Full scale | |
No valve |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title