missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Glass Slides
8.96€ - 9.81€
Specifications
Edges | Cut |
---|---|
Material | Glass |
Length (Metric) | 76 mm |
Width (Metric) | 26 mm |
Quantity | 50 Pack |
Product Code | Brand | Color | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Price | Quantity & Availability | ||||
11842340
|
Rogo Sampaic™
BPB022 |
Orange | Glass |
8.96€
Pack of 50 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
11822350
|
Rogo Sampaic™
BPB029 |
Yellow | Glass |
9.65€
Pack of 50 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
11832350
|
Rogo Sampaic™
BPB030 |
Green | Glass |
9.81€
Pack of 50 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
11852350
|
Rogo Sampaic™
BPB032 |
Blue | Glass |
9.81€
Pack of 50 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
Specifications
Cut | |
76 mm | |
50 Pack |
Glass | |
26 mm | |
76 x 26 mm |