missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AlbumiNZ™ Protease-reduced BSA

Shows no detectable enzymatic activity

126.00€ - 3205.00€

Specifications

For Use With (Application) Immunoassay
Name AlbumiNZ™ Protease-reduced BSA
pH Range 6.5 to 7.5
Purification Method Chromatography
Source Bovine Plasma
View More Specs

Products 5
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
17368583
View Documents
MP Biomedicals™
0219989825
25 g
126.00€
25g
Please to purchase this item. Need a web account? Register with us today!
17328573
View Documents
MP Biomedicals™
0219989850
50 g
213.00€
50g
Please to purchase this item. Need a web account? Register with us today!
11461655
View Documents
MP Biomedicals™
0219989880
100 g
382.00€
100g
Please to purchase this item. Need a web account? Register with us today!
11471655
View Documents
MP Biomedicals™
0219989890
500 g
1680.00€
500g
Please to purchase this item. Need a web account? Register with us today!
11481655
View Documents
MP Biomedicals™
0219989891
1000 g
3205.00€
1kg
Please to purchase this item. Need a web account? Register with us today!
Description

Description

AlbumiNZ™ Protease-reduced BSA is useful for immunoassays where proteases may degrade proteins or where peroxidase or alkaline phospahatase may hydrolyze substrates.

  • Chromatographically purified from New Zealand-sourced bovine plasma in an ISO quality system assuring complete traceability and consistent high quality
  • No detectable enzymatic activity
  • Biochem/physiol actions: Certain conformational and primary-sequence epitopes of BSA are suspected allergens in human beef and milk allergies
     

Physical characteristics:

  • Form: Off-white to brown powder
  • Purity: ≥97%
  • Total Protein: ≥95%
  • Protease: Reduced
  • pH (4% w/v): 6.5 to 7.5
  • Solubility: Dissolves in ≤20 minutes at 20° to 25°C (20% w/w in water)
  • Moisture: ≤5% w/w
  • ImmunoAssay (EIA) Grade
Certifications: ISO, cGMP, EDQM

 

Specifications

Specifications

Immunoassay
6.5 to 7.5
Bovine Plasma
Powder
AlbumiNZ™ Protease-reduced BSA
Chromatography
4°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ AlbumiNZ™ Protease-reduced BSA

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.