missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ Tissue Columns, Mini columns for DNA from cells and tissue
Mini spin kit for purification of DNA from a broad range of samples.
Brand: Macherey-Nagel™ 740952.250S
This item is not returnable.
View return policy
Description
NucleoSpin™ Tissue Columns
- Separate Columns with high DNA recovery and purity
- Reliable DNA purification for reproducible results
Specifications
Animal & Human tissue, cells | |
Mini spin column | |
Columns for purification of DNA from a broad range of samples | |
Mini Spin Column | |
Animal and Human Tissue, Cells | |
DNA | |
Genotyping, Multiplex PCR, Next Generation Sequencing | |
DNA purification | |
DNA | |
250 columns | |
<25 mg human/animal tissue, 102-107 cultured cells | |
200 bp to 50 kbp | |
DNA | |
20 min/prep (excl. lysis) |
60 μg | |
18°C to 25°C | |
Silica-membrane Technology | |
Silica Membrane Technology | |
60 to 100 μL | |
Centrifugation, Vacuum | |
NucleoSpin Tissue Columns | |
250 | |
DNA purification columns | |
A260/A280 1.7 - 1.9 | |
Room Temperature | |
Animal & Human tissue, cells | |
Silica-membrane technology | |
20 to 35 μg |
Safety and Handling
Product Identifier
Supplemental information
- NucleoSpin Tissue
Supplemental information
- MIXTURE LIST-Contains : guanidine hydrochloride / 2-propanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ NucleoSpin™ Tissue Columns, Mini columns for DNA from cells and tissue > MN Tissue Columns; Number of columns: 250
For research use only
Spot an opportunity for improvement?Share a Content Correction