missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorff™ Polypropylene Slide Assortment Box

Huenersdorf™ Polypropylene Storage Boxes are the perfect complement to any microscopy laboratory.

Brand:  Huenersdorff™ 604800

 View more versions of this product

Product Code. 11772025

  • 25.90€ / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • 12 compartments
  • Depth=225 mm
  • Width=335 mm
  • Height=55 mm
  • Polypropylene Plastic
  • Yellow
Specifications

Specifications

Yellow
Rectangular
12
1 Each
335 mm
Polypropylene
Handle, Stable Hinge and Closure
Assortment Box
225 mm
55 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.