missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorff™ Polypropylene Slide Assortment Box
Huenersdorf™ Polypropylene Storage Boxes are the perfect complement to any microscopy laboratory.
23.27€ - 41.98€
Specifications
Material | Polypropylene |
---|---|
Quantity | 1 Each |
Width (Metric) | 335 mm |
Height (Metric) | 55 mm |
Product Code | Brand | Color | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Includes | Price | Quantity & Availability | ||||
11762025
|
Huenersdorff™
604700 |
Red | Handle, Stable Hinge and Closure |
23.96€
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
11772025
|
Huenersdorff™
604800 |
Yellow | Handle, Stable Hinge and Closure |
25.23€
Each |
In Stock
Log in to see stock. |
||||
11782025
|
Huenersdorff™
604900 |
Blue | Handle, Stable Hinge and Closure |
23.27€
Each |
In Stock
Log in to see stock. |
||||
11752025
|
Huenersdorff™
600800 |
Blue | 14 Insert Boxes Made of Polystyrene |
41.98€
Each |
In Stock
Log in to see stock. |
||||
Description
- Storage box
- Polypropylene Plastic
Specifications
Polypropylene | |
1 Each | |
335 mm | |
55 mm |