missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorff™ Polypropylene Slide Assortment Box
Huenersdorf™ Polypropylene Storage Boxes are the perfect complement to any microscopy laboratory.
Brand: Huenersdorff™ 604900
Description
- 24 compartments
- Depth=225 mm
- Width=335 mm
- Height=55 mm
- Polypropylene Plastic
- Blue
Specifications
Blue | |
Rectangular | |
24 | |
1 Each | |
335 mm |
Polypropylene | |
Handle, Stable Hinge and Closure | |
Assortment Box | |
225 mm | |
55 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction