missing translation for 'onlineSavingsMsg'
Learn More

DeltaLab™ Polypropylene Specimen Containers

Use these Deltalab™ Polypropylene Specimen Containers for specimen collection. They are ultra clear with polyethylene leak proof screw cap.

Brand:  DeltaLab™ 409702

 View more versions of this product

Product Code. 15264155

  • 83.00€ / Pack of 450
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ultra clear polypropylene containers with polyethylene leak proof screw caps.
  • Molded graduation in 20 ml increments up to 100 ml.
  • Frosted panel on side for easy writing
  • Standard color of the cap: red
Specifications

Specifications

Specimen Container
Yes
Non-sterile
CE and IVD
Polyethylene
Leakproof Screw Cap
57 mm
74.3 mm
450/Pk.
Yes
Polypropylene
150 mL
Red
62.1 mm
Clear
Up to 100 mL
Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers