missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DeltaLab™ Polypropylene Specimen Containers
Use these Deltalab™ Polypropylene Specimen Containers for specimen collection. They are ultra clear with polyethylene leak proof screw cap.
55.97€ - 83.00€
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Graduated | Yes |
Material | Polypropylene |
Capacity (Metric) | 150 mL |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
15244145
|
DeltaLab™
409726 |
Sterile |
55.97€
Pack of 350 |
In Stock
Log in to see stock. |
|||||
15264155
|
DeltaLab™
409702 |
Non-sterile |
83.00€
Pack of 450 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
Description
- Ultra clear polypropylene containers with polyethylene leak proof screw caps.
- Molded graduation in 20 ml increments up to 100 ml.
- Frosted panel on side for easy writing
- Standard color of the cap: red
Specifications
Specimen Container | |
Yes | |
150 mL | |
Red | |
62.1 mm | |
Clear | |
Up to 100 mL | |
Plug |
Yes | |
Polypropylene | |
CE and IVD | |
Polyethylene | |
Leakproof Screw Cap | |
57 mm | |
74.3 mm |