missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Square Magnetic Stirring Bars
Particularly suitable for large vessels, as they provide strong turbulences at low speeds.
Brand: Bohlender™ C361-06
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- PTFE-encapsulated Alnico 5 magnetic core
- Mixing action releases or even avoids solids
- Available in two different sizes
Specifications
FDA | |
Alnico 5 magnetic core | |
Stirring | |
90 mm | |
Rectangle |
White | |
90 x 14 x 14 mm | |
−200° to +250°C | |
PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction