missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Square Magnetic Stirring Bars
Particularly suitable for large vessels, as they provide strong turbulences at low speeds.
76.00€ - 124.00€
Specifications
Certifications/Compliance | FDA |
---|---|
Color | White |
Description | Alnico 5 magnetic core |
Material | PTFE |
Shape | Rectangle |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10093301
|
Bohlender™
C361-03 |
45 mm |
76.00€
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
10679401
|
Bohlender™
C361-06 |
90 mm |
124.00€
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- PTFE-encapsulated Alnico 5 magnetic core
- Mixing action releases or even avoids solids
- Available in two different sizes
Specifications
FDA | |
Alnico 5 magnetic core | |
Rectangle | |
−200° to +250°C |
White | |
PTFE | |
Stirring |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title