missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ SAN Volumetric Beaker
Measure, dispense and dispose of lab solutions with ease. VITLAB™ SAN Volumetric Beaker is constructed of sturdy, crystal clear styrene acrylonitrile with raised graduations, a convenient pour spout and a large, easy-grip handle. Available in a variety of sizes.
Brand: VITLAB™ 44491
This item is not returnable.
View return policy
Description
These measuring beakers feature a convenient spout and large handle to make measuring, pouring and disposing of solutions easy and mess-free. Lightweight and completely transparent acrylic beakers are ideal for a variety of lab purposes.- Stable, easy-grip handle and pour spout for secure handling and mess-free dispensing
- Constructed of strong, shatter-resistant SAN that is resistant to boiling and chemically inert
- Crystal clear surface with a raised graduated scale for maximum visibility
- Raised scale can’t fade or wipe off with scrubbing or exposure to high temperatures
- Ideal for a variety of lab purposes, including:
- Preparing solutions and decanting supernatant fluids
- Holding and measuring waste fluids prior to disposal
- Measuring solutions for simple chemical reactions
- FDA-certified for contact with all aqueous, alcoholic and fatty foods
Specifications
Crystal Clear | |
3000 mL | |
For Volume Measurement | |
50 mL | |
Volumetric Beaker | |
FDA, Title 21 | |
Handled |
170 mm | |
SAN | |
242 mm | |
6/Pk. | |
Yes | |
Raised Scale |