missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ SAN Volumetric Beaker
Measure, dispense and dispose of lab solutions with ease. VITLAB™ SAN Volumetric Beaker is constructed of sturdy, crystal clear styrene acrylonitrile with raised graduations, a convenient pour spout and a large, easy-grip handle. Available in a variety of sizes.
49.70€ - 90.55€
Specifications
Color | Crystal Clear |
---|---|
Material | SAN |
For Use With (Application) | For Volume Measurement |
Type | Volumetric Beaker |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15762076
|
VITLAB™
44091 |
250 mL |
49.70€
Pack of 12 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15772076
|
VITLAB™
44191 |
500 mL |
67.80€
Pack of 12 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
10139131
|
VITLAB™
44391 |
2000 mL |
70.15€
Pack of 6 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15792076
|
VITLAB™
44491 |
3000 mL |
90.55€
Pack of 6 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
These measuring beakers feature a convenient spout and large handle to make measuring, pouring and disposing of solutions easy and mess-free. Lightweight and completely transparent acrylic beakers are ideal for a variety of lab purposes.- Stable, easy-grip handle and pour spout for secure handling and mess-free dispensing
- Constructed of strong, shatter-resistant SAN that is resistant to boiling and chemically inert
- Crystal clear surface with a raised graduated scale for maximum visibility
- Raised scale can’t fade or wipe off with scrubbing or exposure to high temperatures
- Ideal for a variety of lab purposes, including:
- Preparing solutions and decanting supernatant fluids
- Holding and measuring waste fluids prior to disposal
- Measuring solutions for simple chemical reactions
- FDA-certified for contact with all aqueous, alcoholic and fatty foods
Specifications
Crystal Clear | |
For Volume Measurement | |
Yes | |
Raised Scale |
SAN | |
Volumetric Beaker | |
FDA, Title 21 | |
Handled |