missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Screw Caps for 12 mm Microcentrifuge Tubes

For use with microcentrifuge tubes with 12mm diameter. Greiner Bio-One Screw Caps for Microcentrifuge Tubes is made of made of high-grade polyethylene and includes O-ring.

Brand:  Greiner Bio-One 366383

8.75 EUR valid until 2024-11-15
Use promo code "21643" to get your promotional price.


 View more versions of this product

Product Code. 10555011

  • 93.75€ / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Non-sterile
  • Material: High-grade polyethylene
  • Suitable for tube-diameter: 12mm
  • With O-ring
TRUSTED_SUSTAINABILITY
Specifications

Specifications

O-ring
Polyethylene
5000
12 mm Microcentrifuge Tubes
Screw Cap
Red
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers