missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Screw Caps for 12 mm Microcentrifuge Tubes
For use with microcentrifuge tubes with 12mm diameter. Greiner Bio-One Screw Caps for Microcentrifuge Tubes is made of made of high-grade polyethylene and includes O-ring.
93.50€ - 2960.00€
Specifications
Product Type | Screw Cap |
---|---|
Includes | O-ring |
Material | Polyethylene |
Sterility | Non-sterile |
For Use With (Equipment) | 12 mm Microcentrifuge Tubes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10545011
|
Greiner Bio-One
366380 |
Natural |
97.35€
Pack of 500 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10555011
|
Greiner Bio-One
366383 |
Red |
93.75€
Pack of 500 |
In Stock
Log in to see stock. |
||||
13067783
|
Greiner Bio-One
366385 |
Green |
98.70€
Pack of 500 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
15965301
|
Greiner Bio-One
366385 |
Green | N/A | ||||||
10706362
|
Greiner Bio-One
366386 |
Yellow |
93.50€
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10796352
|
Greiner Bio-One
366384 |
Blue |
107.00€
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Description
- Non-sterile
- Material: High-grade polyethylene
- Suitable for tube-diameter: 12mm
- With O-ring
Specifications
Screw Cap | |
Polyethylene | |
12 mm Microcentrifuge Tubes |
O-ring | |
Non-sterile |