missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Polyester Labels for M611 and BMP61
Durable Polyester (B-490) markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
59.10€ - 141.00€
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Polyester |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17180411
|
Brady™
150867 |
12.70 mm | 41.91 mm | ||||||
17160421
|
Brady™
150876 |
20.96 mm | 9.53 mm | ||||||
17140411
|
Brady™
150863 |
22.86 mm | 19.05 mm | ||||||
17100421
|
Brady™
150869 |
22.86 mm | 25.40 mm | ||||||
17100431
|
Brady™
150880 |
41.28 mm | 15.4 mm | ||||||
17190411
|
Brady™
150868 |
44.45 mm | 25.40 mm | ||||||
Description
- Super chemical-resistant polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
- Performs well in the commonly used H&E (hematoxilin and eosin) slide staining process.
Specifications
Permanent Acrylic | |
Matte | |
Polyester | |
Non-sterile |
White | |
Roll | |
Labels | |
BMP™61 Label Printer; BradyPrinter M611 Mobile Label Printer |