missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sterility Bottles
Glass sterility bottles available with a variety of media
Brand: BD 290652
Includes: Certificate of Analysis
Description
- Transparent labels for easy viewing and identification of medium
- Labels are laminated acetate to resist alcohol or chlorine treatment for cleanroom use
- Prepared bottles for sterility testing and microbial limits
Wide-Mouth Bottles
- Openings are 48mm in diameter to accommodate bulky samples
Order Info
Supplied in packs of 10 bottles
Compliance
Conform to harmonized USP requirements.

Specifications
Screw | |
Light Yellow | |
United States | |
300 mL | |
Sterility testing and microbial limits | |
Bottle |
USP | |
Liquid | |
Fluid A | |
0.1% Peptic digest of animal tissue | |
Certificate of Analysis | |
300 mL |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BD Sterility Bottles > Cap Type: Septum/Screw Cap; Volume: 300mL; Medium: Fluid A
Spot an opportunity for improvement?Share a Content Correction