missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sterility Bottles
Glass sterility bottles available with a variety of media
Brand: BD 290831
Includes: Certificate of Analysis
Description
- Transparent labels for easy viewing and identification of medium
- Labels are laminated acetate to resist alcohol or chlorine treatment for cleanroom use
- Prepared bottles for sterility testing and microbial limits
Wide-Mouth Bottles
- Openings are 48mm in diameter to accommodate bulky samples
Order Info
Supplied in packs of 10 bottles
Compliance
Conform to harmonized USP requirements.
Specifications
Flip-top | |
Clear | |
Liquid | |
Fluid D | |
Peptic digest of Animal Tissue 1g/L, Polysorbate 80 1mL/L | |
Certificate of Analysis | |
100 mL |
USP | |
15°C to 30°C | |
United States | |
100 mL | |
Sterility testing and microbial limits | |
Bottle |