missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific SMALP 300, 5 x 100 mg active polymer in a 20% solution

Thermo Scientific SMALP 200 and SMALP 300 are styrene maleic acid (SMA) copolymers designed for the solubilization and stabilization of membrane proteins. These innovative products offer a streamlined approach to membrane protein isolation by combining solubilization and stabilization into a single step.

Brand:  Thermo Scientific™ A40002804

 View more versions of this product

Product Code. 30245238

  • 600.00€ / 1g
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Thermo Scientific SMALP 200 and SMALP 300 are styrene maleic acid (SMA) copolymers designed for the solubilization and stabilization of membrane proteins.

These innovative products offer a streamlined approach to membrane protein isolation by combining solubilization and stabilization into a single step. The SMALP technology functions by interacting with the lipid bilayer and randomly encapsulating both the membrane proteins and their surrounding native lipids to form SMA lipid particles (SMALPs).

Features

  • Versatility—supplied as a 20% solution, allowing easy adjustment of concentration to suit specific experimental needs.
  • User-friendly—simply add at the optimal concentration and mix with homogenized preparation to initiate solubilization. 2.5% starting concentration is recommended.
  • Quality—produced using the highest quality polymer backbone

SMALP 200 and SMALP 300 represent a cutting-edge approach to membrane protein extraction, offering a detergent-free polymer-based method for isolating membrane proteins along with their surrounding lipid bilayer. This innovative technology provides researchers with a powerful tool for studying membrane proteins in their native lipid environment, potentially leading to more accurate structural and functional analyses.

SMALP is a registered trademark of Aurorium.

Disclaimer

The use of this styrene maleic acid copolymer (SMA) product for the manufacture of styrene maleic acid copolymer - lipid particles (SMALP), and the use of SMALP, are covered by one or more of the following patents owned by Malvern Cosmeceutics Limited: US 8623414, EP 1890675, GB 2426703. AU 2006253886, JP 5142898, IN 261468, CN ZL200680018957.2 and CA 2,611,144 and by the University of Birmingham: US 8754168.

The purchaser is licensed under those patents to use the SMA for the manufacture of SMALP and to use the SMALP for the purpose of research and development of proteins, including their production (including purification and solubilization), screening testing, analysis, characterization (including structural analysis and characterization), including for the purpose of drug screening and for the purpose of in vitro diagnostics, but not for the purpose of delivery of agents to humans or other animals for therapeutic, diagnostic (including in vivo diagnostics) or prophylactic purposes, which uses are specifically prohibited.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polymer
Sensitive to light
Liquid
Structure/Function
Membrane proteins
1 g active polymer in a 20% solution
10,000 Da
Store at 4°C
Thermo Scientific™
Extraction and stabilization
1 g
8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.