missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Thermometer, Encapsulated in FEP with Armor

The armored encapsulated glass thermometer is protected in the event of breakage, the FEP coating contains the broken glass and liquid fill, preventing injury or contamination. The armor protects the thermometer from rough handling and shock during use and encapsulation protects you.

Brand:  VEE GEE 80706E-A

 View more versions of this product

Product Code. 17871244

  • 89.10€ / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes FEP encapsulation and nickel-plated brass armor
  • Feature Safety Blue fill against a white background for easy reading
  • Accuracy is equal to one subdivision
  • Immersion: Total or Partial
Specifications

Specifications

Safety Blue
Total Immersion
Glass
Safety Blue
Serialized Glass Thermometer
122°F
-31°F
-31 to +122°F
±1 subdivision
30.48 cm (12 in.)
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications
30.48 cm
Immersion/General Purpose (Tapered)
11 g
Nickel-plated brass armor
50°C
-35°C
-35 to +50°C
1°C (1.8°F)
1.65 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers