missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Thermometer, Encapsulated in FEP with Armor
The armored encapsulated glass thermometer is protected in the event of breakage, the FEP coating contains the broken glass and liquid fill, preventing injury or contamination. The armor protects the thermometer from rough handling and shock during use and encapsulation protects you.
89.10€
Specifications
Bottle Fill | Safety Blue |
---|---|
For Use With (Application) | Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications |
Material | Glass |
Probe Type | Immersion/General Purpose (Tapered) |
Thermometer Fill | Safety Blue |
Product Code | Brand | Immersion Length | Immersion Type | Temperature Range (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Immersion Length | Immersion Type | Temperature Range (English) | Price | Quantity & Availability | |||
17831244
|
VEE GEE
80701E-A |
30.48 cm (12 in.) | Total Immersion | -30 to +120°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17871194
|
VEE GEE
80702E-A |
30.48 cm (12 in.) | Total Immersion | -4 to +230°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17851244
|
VEE GEE
80703E-A |
30.48 cm (12 in.) | Total Immersion | 0 to 300°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17861254
|
VEE GEE
80704E-A |
39 cm (15.4 in.) | Total Immersion | 30 to 220°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17871244
|
VEE GEE
80706E-A |
30.48 cm (12 in.) | Total Immersion | -31 to +122°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17881194
|
VEE GEE
80707E-A |
30.4 cm (12 in.) | Total Immersion | -4 to +230°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17841204
|
VEE GEE
80708E-A |
30.48 cm (12 in.) | Total Immersion | -4 to +302°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17861204
|
VEE GEE
80901E-A |
To immersion line | Partial Immersion | -30 to +120°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17821194
|
VEE GEE
80902E-A |
To immersion line | Partial Immersion | -4 to +230°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17881234
|
VEE GEE
80903E-A |
To immersion line | Partial Immersion | 0 to 300°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17821214
|
VEE GEE
80904E-A |
To immersion line | Partial Immersion | 30 to 220°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17891204
|
VEE GEE
80906E-A |
To immersion line | Partial Immersion | -31 to +122°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17841194
|
VEE GEE
80907E-A |
To immersion line | Partial Immersion | -4 to +230°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17871214
|
VEE GEE
80908E-A |
To immersion line | Partial Immersion | -4 to +302°F |
89.10€
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
Description
- Includes FEP encapsulation and nickel-plated brass armor
- Feature Safety Blue fill against a white background for easy reading
- Accuracy is equal to one subdivision
- Immersion: Total or Partial
Specifications
Safety Blue | |
Glass | |
Safety Blue | |
Nickel-plated brass armor | |
1.65 cm |
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications | |
Immersion/General Purpose (Tapered) | |
Serialized Glass Thermometer | |
±1 subdivision |