Learn More
VEE GEE Thermometer, Encapsulated in FEP with Armor
The armored encapsulated glass thermometer is protected in the event of breakage, the FEP coating contains the broken glass and liquid fill, preventing injury or contamination. The armor protects the thermometer from rough handling and shock during use and encapsulation protects you.
Brand: VEE GEE 80903E-A
Additional Details : Weight : 0.25000kg
Description
- Includes FEP encapsulation and nickel-plated brass armor
- Feature Safety Blue fill against a white background for easy reading
- Accuracy is equal to one subdivision
- Immersion: Total or Partial
Specifications
Safety Blue | |
Partial Immersion | |
Glass | |
Safety Blue | |
Serialized Glass Thermometer | |
300°F | |
0°F | |
0 to 300°F | |
±1 subdivision | |
To immersion line |
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications | |
30.48 cm | |
Immersion/General Purpose (Tapered) | |
11 g | |
Nickel-plated brass armor | |
148.9°C | |
-17.8°C | |
-17.8 to 148.9°C | |
1.1°C (2°F) | |
1.65 cm |