Learn More
LABPLAS Twirl'Em Clean Room Writing
Sterile sample bags that are are safe, flexible, contaminant-free, easy to use and transparent to ensure full visibility of your sample.
Brand: LABPLAS EPR-7012S
Description
- Twirl'Em clean room sampling bags
- Safety tabs
- Clear, with writing area for easy labeling
- Closure with 1 round wire and 1 flat wire
- Available in various sizes
- Option between heavy or standard closure
Specifications
Sample Bag | |
Clear with White Block | |
Sterile | |
Yes | |
178 x 305 mm | |
178 mm | |
305 mm |
Not Autoclavable | |
Single-use | |
76.2 μm | |
3 mil. | |
7 in. | |
12 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.