missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Clean Room Writing
Sterile sample bags that are are safe, flexible, contaminant-free, easy to use and transparent to ensure full visibility of your sample.
478.00€ - 590.00€
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear with White Block |
Disposable | Single-use |
Sterility | Sterile |
Latex Free | Yes |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
17930195
|
LABPLAS
EPR-4512S |
114 x 305 mm |
478.00€
Pack of 1000 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
17920295
|
LABPLAS
EPR-5515S |
140 x 381 mm |
554.00€
Pack of 1000 |
Estimated Shipment: 01-09-2025
Log in to see stock. |
||||||
17940145
|
LABPLAS
EPR-5590S |
140 x 229 mm |
484.00€
Pack of 1000 |
Estimated Shipment: 17-06-2025
Log in to see stock. |
||||||
17910115
|
LABPLAS
EPR-7012S |
178 x 305 mm |
590.00€
Pack of 1000 |
Estimated Shipment: 01-09-2025
Log in to see stock. |
||||||
Description
- Twirl'Em clean room sampling bags
- Safety tabs
- Clear, with writing area for easy labeling
- Closure with 1 round wire and 1 flat wire
- Available in various sizes
- Option between heavy or standard closure
Specifications
Not Autoclavable | |
Single-use | |
Yes |
Clear with White Block | |
Sterile | |
Sample Bag |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
LABPLAS Twirl'Em Clean Room Writing