missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex U-Fit Strong N2000 Chemical Protection Gloves
Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Reinforced, disposable nitrile rubber safety gloves
- Textured fingertips for enhanced grip capabilities
- Resistant to grease, mineral oils, and a wide variety of chemicals
- Silicone-free according to imprint test
- Ideal for cleaning, laboratory work, and the food industry

Specifications
Specifications
Applications | Laboratory |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile Rubber |
Product Type | Chemical-resistant Gloves |
Size | 2X-Large |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKLOPST |
For Use With (Application) | Chemical Handling, Cleaning, Food Industry, Laboratory Work, and Painting |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex U-Fit Strong N2000 Chemical Protection Gloves >
Spot an opportunity for improvement?Share a Content Correction