missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Universal Microfiber Wipes, Series 14
Suitable for use in hospitals, restaurants, offices, and bathrooms
Brand: 3M™ 7000061673
72.74 EUR valid until 2025-12-31
Use promo code "24298" to get your promotional price.
This item is not returnable.
View return policy
Description
- Highly versatile and reusable cloth
- Designed to simultaneously trap and remove dust, dirt, fingerprints, and moisture from a wide variety of surfaces
- Unlike conventional wipes, the ribbon-like fibers penetrate deeply into surface irregularities where dirt, grease, and micro-organisms hide
- Machine washable up to 90°C
- Resists up to 300 wash cycles

Spécification
Cleaning Cloth | |
400 mm | |
Green | |
Cleaning Common Surfaces | |
Machine Washable |
400 mm | |
Microfiber | |
400 x 400 mm | |
100/Pk. |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
3M™ Universal Microfiber Wipes, Series 14 > Green, 100
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu