missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Universal Microfiber Wipes, Series 14
Suitable for use in hospitals, restaurants, offices, and bathrooms
111.00€ - 445.00€
Specifications
Length (Metric) | 400 mm |
---|---|
Width (Metric) | 400 mm |
Material | Microfiber |
Dimensions (L x W) | 400 x 400 mm |
For Use With (Application) | Cleaning Common Surfaces |
Product Code | Brand | Color | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Packaging Quantity | Price | Quantity & Availability | |||||
17198600
|
3M™
7000061419 |
Blue | 10/Pk. | N/A | ||||||
17128610
|
3M™
7000061670 |
Blue | 100/Pk. | N/A | ||||||
17118610
|
3M™
7000061421 |
Green | 10/Pk. | N/A | ||||||
17158610
|
3M™
7000061673 |
Green | 100/Pk. | N/A | ||||||
17168610
|
3M™
7000061732 |
Red | 10/Pk. | N/A | ||||||
17138610
|
3M™
7000061671 |
Red | 100/Pk. |
118.00€
Pack of 12 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
|||||
17108610
|
3M™
7000061420 |
Yellow | 10/Pk. | N/A | ||||||
17148610
|
3M™
7000061672 |
Yellow | 100/Pk. | N/A | ||||||
Description
- Highly versatile and reusable cloth
- Designed to simultaneously trap and remove dust, dirt, fingerprints, and moisture from a wide variety of surfaces
- Unlike conventional wipes, the ribbon-like fibers penetrate deeply into surface irregularities where dirt, grease, and micro-organisms hide
- Machine washable up to 90°C
- Resists up to 300 wash cycles
Specifications
400 mm | |
Microfiber | |
Cleaning Common Surfaces |
400 mm | |
400 x 400 mm | |
Machine Washable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Universal Microfiber Wipes, Series 14