missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Vacuum Stopcocks, 1-Way, Parallel
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
67.63€ - 124.02€
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
10101811
|
Lenz Laborglasintrumente
02942408 |
8 mm |
109.18€
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
10111761
|
Lenz Laborglasintrumente
02941402 |
2.5 mm |
67.63€
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
10560122
|
Lenz Laborglasintrumente
02942106 |
6 mm |
80.40€
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
10570122
|
Lenz Laborglasintrumente
02942910 |
10 mm |
124.02€
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
10748081
|
Lenz Laborglasintrumente
02941804 |
4 mm |
68.42€
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN 12545 and in addition to DIN standard
- With parallel side arms and hollow glass plug
- Material: borosilicate glass 3.3
- Leakage rate acc. to DIN 12540-1
Specifications
Borosilicate Glass (3.3) |