missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Varian Split / Splitless Liner with Single Taper
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
68.30€ - 1140.00€
Specifications
Length (Metric) | 54 mm |
---|---|
Product Type Specs | GC Inlet Liner, Split/Splitless Liner with Single Taper |
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
For Use With (Equipment) | Varian/Bruker GCs |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12903981
|
Trajan Scientific and Medical™
09203801 |
1 Ea. |
68.30€
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
12913981
|
Trajan Scientific and Medical™
09203825 |
25/Pk. |
1140.00€
Pack of 25 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Varian Bruker instruments
Specifications
54 mm | |
3.4 mm | |
Varian/Bruker GCs |
GC Inlet Liner, Split/Splitless Liner with Single Taper | |
5 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title