missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ 50 Dia. x 25mm Height Stainless Steel Test Sieves
100.65€ - 164.30€
Specifications
Diameter (Metric) Outer | 50 mm |
---|---|
Mesh Material | Stainless Steel |
Quantity | 1Each |
Type | Test Sieve |
Certifications/Compliance | Compliance 2.1 EN 10 204 and ISO 3310-1 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11779249
|
Linker Industrietechnik™
552.025.222-019 |
50μm |
133.56€
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
11784369
|
Linker Industrietechnik™
552.025.222-030 |
125μm |
164.30€
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
11794409
|
Linker Industrietechnik™
550.025.222062 |
2mm |
100.65€
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Specifications
50 mm | |
1Each | |
Compliance 2.1 EN 10 204 and ISO 3310-1 | |
25mm |
Stainless Steel | |
Test Sieve | |
Stainless Steel |