missing translation for 'onlineSavingsMsg'
Learn More

Equip Labo™ Door Cabinet

With a width of 54 or 84cm, this rich, robust, reliable frosted white melamine panel cabinet includes1 adjustable shelf, 4 wheels, and 2 brakes.

Brand:  Equip Labo™ 8614

 View more versions of this product

Product Code. 12605592

  • 502.00€ / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Dry bench height 90cm
  • Maximum load 130kg
  • Meets AFNOR 15201 standards
  • 30 x 30mm metal base with white epoxy coating, shock-resistant
  • Feet with adjustable cylinder
  • Blue melamine faced front panel
  • Fluid headband in white melamine
  • White waterproof melamine backrest and shelf, blue edge, thickness 19mm, depth 150mm, height 220mm, suitable for faucets and electrical outlets
Specifications

Specifications

Door Cabinet
Door Cabinet
45 x 84 x 72 cm
72 cm
1
84 cm
White
45 cm
2 Door
2
12 Months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Equip Labo™ Door Cabinet > Dimensions (D x W x H): 45 x 84 x 72cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.