missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Equip Labo™ Door Cabinet
With a width of 54 or 84cm, this rich, robust, reliable frosted white melamine panel cabinet includes1 adjustable shelf, 4 wheels, and 2 brakes.
378.00€ - 502.00€
Specifications
Cabinet Type | Door Cabinet |
---|---|
Depth (Metric) | 45 cm |
Height (Metric) | 72 cm |
No. of Shelves | 1 |
Warranty | 12 Months |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | ||||||
12641872
|
Equip Labo™
8604 |
45 x 54 x 72 cm |
378.00€
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
12605592
|
Equip Labo™
8614 |
45 x 84 x 72 cm |
502.00€
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
Description
- Furniture on wheels
- Placed under bench-top
- Furniture with doors or drawers
- Width 54 or 84cm
- Frosted white melamine panel cabinet
- Internal height of the drawers 8.5cm
- Door furniture
- 1 door
- Includes 1 adjustable shelf, 4 wheels, 2 with brakes
Specifications
Door Cabinet | |
72 cm | |
12 Months | |
White |
45 cm | |
1 | |
Door Cabinet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Equip Labo™ Door Cabinet