missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Equip Labo™ Door Cabinet
With a width of 54 or 84cm, this rich, robust, reliable frosted white melamine panel cabinet includes1 adjustable shelf, 4 wheels, and 2 brakes.
Brand: Equip Labo™ 8604
This item is not returnable.
View return policy
Description
- Furniture on wheels
- Placed under bench-top
- Furniture with doors or drawers
- Width 54 or 84cm
- Frosted white melamine panel cabinet
- Internal height of the drawers 8,5cm
- Door furniture
- 1 door
- Includes 1 adjustable shelf, 4 wheels, 2 with brakes
Specifications
Door Cabinet | |
Door Cabinet | |
45 x 54 x 72 cm | |
72 cm | |
1 | |
54 cm |
White | |
45 cm | |
Single Door | |
1 | |
12 Months |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Equip Labo™ Door Cabinet > Dimensions (D x W x H): 45 x 54 x 72cm
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu