missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ High Performance Cleaning Wipes 2011
Long lasting, high performance cleaning wipes. Can be used to dry or damp for a lint-free, streak-free finish.
407.00€ - 7095.00€
Specifications
Length (Metric) | 360 mm |
---|---|
Width (Metric) | 320 mm |
Dimensions (L x W) | 360 x 320 mm |
Care Instructions | Machine Washable |
Product Code | Brand | Color | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Packaging Quantity | Price | Quantity & Availability | ||||
17148660
|
Scotch-Brite™
7000102268 |
Blue | 3/Pk. |
438.00€
Pack of 30 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
17148590
|
Scotch-Brite™
7000038140 |
Blue | 5/Pk. | ||||||
17168680
|
Scotch-Brite™
7100010928 |
Blue | 50/Pk. |
7095.00€
Pack of 400 |
|
||||
17108670
|
Scotch-Brite™
7000103432 |
Green | 3/Pk. |
407.00€
Pack of 30 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
17138590
|
Scotch-Brite™
7000038138 |
Green | 50/Pk. |
7045.00€
Pack of 400 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
||||
17108600
|
Scotch-Brite™
7000043322 |
Multiple | 3/Pk. | ||||||
17118680
|
Scotch-Brite™
7100006244 |
Red | 50/Pk. | ||||||
17198660
|
Scotch-Brite™
7000103431 |
Yellow | 50/Pk. | ||||||
Description
- For removal of dust, dirt, grease, and fingerprints
- Use on stainless steel, chrome, plastics, glass, paint lacquers, and other finished or polished metal surfaces
- Eliminates the need for cleaning agents in many cases
- Machine washable up to 75 times at 95°C
Specifications
360 mm | |
320 mm | |
360 x 320 mm | |
Machine Washable |