missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Afora™ Pear-shaped Schlenk Flask
Add material through a ground glass joint. Afora™ Pear-shaped Schlenk Flask is a reaction vessel typically used in air-sensitive chemistry.
148.00€ - 159.00€
Specifications
Material | Glass |
---|---|
Includes | PTFE stopcock |
Shape | Pear |
Standard Taper Joint | 14/23 |
Bottom Shape | Round |
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Diameter (Metric) Outer | Price | Quantity & Availability | |||
11976138
|
Afora™
101/E |
50 mL | 14/23 | 50 mm |
159.00€
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
11976148
|
Afora™
102/E |
100 mL | 14/23 | 60 mm |
148.00€
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
Description
- Pear-shaped
- Round bottom
- One side-arm with PTFE stopcock key
- Female ground glass joints
Specifications
Glass | |
Pear | |
Round |
PTFE stopcock | |
14/23 |